Overview
Mfr description
NCDA1B325-1800H TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke18 in
- Cushion TypeHead End
- SeriesNCA1
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Number of Switches2
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data