Overview
Mfr description
NCDA1B325-2000N-XB9 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke20 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Options IncludedLow Speed
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data