Overview
Mfr description
NCDA1B400-1600N TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter4.0000 in
- Stroke16.0000 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Number of Switches2
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data