Motion
NCDA1B400-1800-X130US

SMC CORP OF AMERICA
NCDA1B400-1800-X130US

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #10247474
MFR #NCDA1B400-1800-X130US
List Price$418.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B400-1800-X130US

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #10247474
MFR #NCDA1B400-1800-X130US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$418.20/each for your price

Overview

Mfr description
NCDA1B400-1800-X130US TIE ROD CYLINDER

Specifications

  • Country of Origin
    US
  • Stroke
    18 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    Stainless Steel Piston Rod, Tie Rod, Tie Rod Nut, Cushion Valve Needle
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Number of Switches
    1
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text