Motion
NCDA1B600-0600

SMC CORP OF AMERICA
NCDA1B600-0600

Tie Rod Air Cylinder - 6.0000 in Bore, 6.0000 in Stroke
Mi Item #10247751
MFR #NCDA1B600-0600
Price$775.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B600-0600

Tie Rod Air Cylinder - 6.0000 in Bore, 6.0000 in Stroke
Mi Item #10247751
MFR #NCDA1B600-0600

Mfr description
NCDA1B600-0600 TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$775.30/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Stroke
    6.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MX0 Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)