Specifications
Dimensions
- Bore Diameter8.0000 in
- Stroke10.0000 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMX0 Basic
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1B800-1000 TIE ROD CYLINDER