Motion
NCDA1D250-0200-M9PSDPC

SMC CORP OF AMERICA
NCDA1D250-0200-M9PSDPC

NCA1 TIE ROD CYLINDER with 2.5 in Bore Size
MI ITEM #10249297
MFR #NCDA1D250-0200-M9PSDPC
List Price$267.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D250-0200-M9PSDPC

NCA1 TIE ROD CYLINDER with 2.5 in Bore Size
MI ITEM #10249297
MFR #NCDA1D250-0200-M9PSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.35/each for your price

Overview

Mfr description
NCDA1D250-0200-M9PSDPC TIE ROD CYLINDER

Specifications

  • Country of Origin
    US
  • Stroke
    2 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Number of Switches
    1
  • Mounting Type
    Double Detachable Rear Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text