Motion
NCDA1D250-0200N-XB5

SMC CORP OF AMERICA
NCDA1D250-0200N-XB5

2.5000 in Bore, 2.0000 in Stroke
Mi Item #10249301
MFR #NCDA1D250-0200N-XB5
Price$205.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D250-0200N-XB5

2.5000 in Bore, 2.0000 in Stroke
Mi Item #10249301
MFR #NCDA1D250-0200N-XB5

Mfr description
NCDA1D250-0200N-XB5 TIE ROD CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.50/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Stroke
    2.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MP2 Double Detachable Rear Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)