Motion
NCDA1D250-0500-M9PW-XC22

SMC CORP OF AMERICA
NCDA1D250-0500-M9PW-XC22

NCA1 TIE ROD CYLINDER with 2.5 in Bore Size
MI ITEM #10249398
MFR #NCDA1D250-0500-M9PW-XC22
List Price$312.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D250-0500-M9PW-XC22

NCA1 TIE ROD CYLINDER with 2.5 in Bore Size
MI ITEM #10249398
MFR #NCDA1D250-0500-M9PW-XC22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$312.30/each for your price

Overview

Mfr description
NCDA1D250-0500-M9PW-XC22 TIE ROD

Specifications

  • Country of Origin
    US
  • Stroke
    5 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    Viton Seals
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Mounting Type
    Double Detachable Rear Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text