Overview
Mfr description
NCDA1D250-0700-XB5 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter2.5000 in
- Stroke7.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedOversized Rod
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Mounting TypeDouble Detachable Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data