Specifications
Dimensions
- Bore Diameter3.2500 in
- Stroke2.5000 in
Details
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Detachable Rear Clevis
- Number of Switches1
- Options IncludedStainless Steel Piston Rod, Tie Rod, Tie Rod Nut, Cushion Valve Needle
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1D325-0250-X130US TIE ROD CYLINDER