Specifications
Dimensions
- Bore Diameter3.2500 in
- Stroke50.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMP2 Double Detachable Rear Clevis
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1D325-5000-X142US TIE ROD CYLINDER