Overview
Mfr description
NCDA1D325-7000-X142US TIE ROD CYLINDER
Specifications
- Bore Diameter3.2500 in
- Stroke70.0000 in
- SeriesNCA1
- Mounting TypeMP2 Double Detachable Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data