Motion
NCDA1D400-0300H

SMC CORP OF AMERICA
NCDA1D400-0300H

Tie Rod Air Cylinder - 4.0000 in Bore, 3 in Stroke, Head End
MI ITEM #10250008
MFR #NCDA1D400-0300H
Price$287.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D400-0300H

Tie Rod Air Cylinder - 4.0000 in Bore, 3 in Stroke, Head End
MI ITEM #10250008
MFR #NCDA1D400-0300H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$287.90/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Stroke
    3 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Head End
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Double Detachable Rear Clevis
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet

Overview

Mfr description
NCDA1D400-0300H TIE ROD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought