Motion
NCDA1D400-2000N

SMC CORP OF AMERICA
NCDA1D400-2000N

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #10250168
MFR #NCDA1D400-2000N
List Price$350.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D400-2000N

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #10250168
MFR #NCDA1D400-2000N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.10/each for your price

Overview

Mfr description
NCDA1D400-2000N TIE ROD CYLINDER
  • Double acting single rod
  • Bore sizes: 1½, 2, 2½, 3¼, 4"
  • Strokes from 1 to 73"
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths
  • Optional rod boot

Specifications

  • Country of Origin
    US
  • Stroke
    20 in
  • Cushion Type
    Non-Cushioned
  • Series
    NCA1
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Number of Switches
    2
  • Mounting Type
    Double Detachable Rear Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text