Motion
NCDA1D800-1800-XB5

SMC CORP OF AMERICA
NCDA1D800-1800-XB5

Tie Rod Air Cylinder - 8.0000 in Bore, 18.0000 in Stroke
Mi Item #10250429
MFR #NCDA1D800-1800-XB5
Price$1,678.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D800-1800-XB5

Tie Rod Air Cylinder - 8.0000 in Bore, 18.0000 in Stroke
Mi Item #10250429
MFR #NCDA1D800-1800-XB5

Mfr description
NCDA1D800-1800-XB5 TIE ROD CYLINDER
  • 5", 6" and 8" bore medium duty air cylinder
  • 11 NFPA mounting options
  • Standard with adjustable air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,678.00/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Stroke
    18.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MP2 Double Detachable Rear Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)