Motion
NCDA1F150-0200B-XC9

SMC CORP OF AMERICA
NCDA1F150-0200B-XC9

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #10250485
MFR #NCDA1F150-0200B-XC9
Price$190.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F150-0200B-XC9

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #10250485
MFR #NCDA1F150-0200B-XC9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.90/each

Specifications

Dimensions

  • Stroke
    2 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Mounting Type
    Front Flange
  • Options Included
    Adjustable Stroke Return
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCDA1F150-0200B-XC9 TIE ROD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought