Motion
NCDA1F325-0700A-XC8

SMC CORP OF AMERICA
NCDA1F325-0700A-XC8

NCA1 TIE ROD CYLINDER with 3.25 in Bore Size
MI ITEM #10251762
MFR #NCDA1F325-0700A-XC8
List Price$347.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F325-0700A-XC8

NCA1 TIE ROD CYLINDER with 3.25 in Bore Size
MI ITEM #10251762
MFR #NCDA1F325-0700A-XC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$347.05/each for your price

Overview

Mfr description
NCDA1F325-0700A-XC8 TIE ROD CYLINDER
  • Double acting single rod
  • Bore sizes: 1½, 2, 2½, 3¼, 4"
  • Strokes from 1 to 73"
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths
  • Optional rod boot

Specifications

  • Country of Origin
    US
  • Stroke
    7 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    Adjustable Stroke Extended
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought