Motion
NCDA1F400-0150-F5PSAPC-XB5

SMC CORP OF AMERICA
NCDA1F400-0150-F5PSAPC-XB5

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #10252039
MFR #NCDA1F400-0150-F5PSAPC-XB5
Price$486.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F400-0150-F5PSAPC-XB5

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #10252039
MFR #NCDA1F400-0150-F5PSAPC-XB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$486.65/each

Specifications

Dimensions

  • Stroke
    1.5 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Mounting Type
    Front Flange
  • Number of Switches
    1
  • Options Included
    Oversized Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCDA1F400-0150-F5PSAPC-XB5 TIE ROD
  • XB5 & X119US oversized rod options
  • Air cushion standard
  • Double acting single rod
  • Bore sizes: 2, 2½, 3¼, 4"
  • Oversized rod diameters for 2" Bore is 1" with 3/4-16 thread
  • Oversized rod diameters for 2½" Bore is 1" with 3/4-16 thread
  • Oversized rod diameters for 3¼" Bore is 1 3/8" with 1-14 thread
  • Oversized rod diameters for 4" Bore is 1 3/8" with 1-14 thread
  • Strokes from 1 to 30"
  • 9 mounting options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought