Motion
NCDA1F600-3600N-M9BWSAPC4

SMC CORP OF AMERICA
NCDA1F600-3600N-M9BWSAPC4

Cylinderinder, NCA1, Tie Rod
MI ITEM #10252524
MFR #NCDA1F600-3600N-M9BWSAPC4
List Price$1,464.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F600-3600N-M9BWSAPC4

Cylinderinder, NCA1, Tie Rod
MI ITEM #10252524
MFR #NCDA1F600-3600N-M9BWSAPC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,464.70/each for your price

Overview

Mfr description
NCDA1F600-3600N-M9BWSAPC4 TIE ROD
  • 5", 6" and 8" bore medium duty air cylinder
  • 11 NFPA mounting options
  • Standard with adjustable air cushion
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Series
    NCA1
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text