Motion
NCDA1G325-0450

SMC CORP OF AMERICA
NCDA1G325-0450

Tie Rod Air Cylinder - 3.2500 in Bore, 4.5000 in Stroke, Cushion Both Ends
Mi Item #10252944
MFR #NCDA1G325-0450
Price$273.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1G325-0450

Tie Rod Air Cylinder - 3.2500 in Bore, 4.5000 in Stroke, Cushion Both Ends
Mi Item #10252944
MFR #NCDA1G325-0450

Mfr description
NCDA1G325-0450 TIE ROD CYLINDER
  • Double acting single rod
  • Bore sizes: 1½, 2, 2½, 3¼, 4"
  • Strokes from 1 to 73"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.00/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Stroke
    4.5000 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Flange
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)