Motion
NCDA1G400-2000-A54L-XB5

SMC CORP OF AMERICA
NCDA1G400-2000-A54L-XB5

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #10253118
MFR #NCDA1G400-2000-A54L-XB5
List Price$496.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1G400-2000-A54L-XB5

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #10253118
MFR #NCDA1G400-2000-A54L-XB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$496.10/each for your price

Overview

Mfr description
NCDA1G400-2000-A54L-XB5 TIE ROD CYLINDER
  • XB5 & X119US oversized rod options
  • Air cushion standard
  • Double acting single rod
  • Bore sizes: 2, 2½, 3¼, 4"
  • Oversized rod diameters for 2" Bore is 1" with 3/4-16 thread
  • Oversized rod diameters for 2½" Bore is 1" with 3/4-16 thread
  • Oversized rod diameters for 3¼" Bore is 1 3/8" with 1-14 thread
  • Oversized rod diameters for 4" Bore is 1 3/8" with 1-14 thread
  • Strokes from 1 to 30"
  • 9 mounting options

Specifications

  • Country of Origin
    US
  • Stroke
    20 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    Oversized Rod
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Mounting Type
    Rear Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text