Overview
Mfr description
NCDA1J200-0400N TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke4 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Number of Switches2
- Mounting TypeHead Trunnion
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data