Overview
Mfr description
NCDA1KB150-1400-A54 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke14 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data