Overview
Mfr description
NCDA1KB325-0600-X119US TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter3.2500 in
- Stroke6.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedNon-Rotating Oversize Rod
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Number of Switches1
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data