1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCDA1KF150-0200-A53
NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #
10253621
MFR #
NCDA1KF150-0200-A53
Price
$202.10
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA NCDA1KF150-0200-A53
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCDA1KF150-0200-A53
NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #
10253621
MFR #
NCDA1KF150-0200-A53
Mfr description
NCDA1KF150-0200-A53 TIE ROD CYLINDER
Medium duty cylinder, non-rotating type
Non rotating rod accuracy: ¹0.5°
Bore sizes: 1½, 2, 2½"
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$202
.10
/each
Add to Cart
Specifications
Dimensions
Stroke
2 in
Details
Auto-Switch
With Auto Switch (Magnetic Piston)
Country of Origin
US
Cushion Type
Cushion Both Ends
Mounting Type
Front Flange
Product Type
Tie Rod Air Cylinders
Series
NCA1
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items