Overview
Mfr description
NCDA1KF250-0400-A53L TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke4 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Mounting TypeFront Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data