Specifications
Dimensions
- Stroke8 in
Details
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Mounting TypeFront Flange
- Number of Switches1
- Options IncludedNon-Rotating Oversize Rod
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCDA1KF400-0800-X119US TIE ROD CYLINDER
- XB5 & X119US oversized rod options
- Air cushion standard
- Double acting single rod
- Bore sizes: 2, 2½, 3¼, 4"
- Oversized rod diameters for 2" Bore is 1" with 3/4-16 thread
- Oversized rod diameters for 2½" Bore is 1" with 3/4-16 thread
- Oversized rod diameters for 3¼" Bore is 1 3/8" with 1-14 thread
- Oversized rod diameters for 4" Bore is 1 3/8" with 1-14 thread
- Strokes from 1 to 30"
- 9 mounting options