Motion
NCDA1KG250-0500-X119US

SMC CORP OF AMERICA
NCDA1KG250-0500-X119US

NCA1 TIE ROD CYLINDER with 2.5 in Bore Size
MI ITEM #10253756
MFR #NCDA1KG250-0500-X119US
List Price$288.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1KG250-0500-X119US

NCA1 TIE ROD CYLINDER with 2.5 in Bore Size
MI ITEM #10253756
MFR #NCDA1KG250-0500-X119US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$288.65/each for your price

Overview

Mfr description
NCDA1KG250-0500-X119US TIE ROD CYLINDER

Specifications

  • Country of Origin
    US
  • Stroke
    5 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    Non-Rotating Oversize Rod
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Number of Switches
    1
  • Mounting Type
    Rear Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought