Overview
Mfr description
NCDA1KG250-1600 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Cushion TypeCushion Both Ends
- Mounting TypeRear Flange
- Number of Switches2
- SeriesNCA1
- Stroke16 in
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data