Motion
NCDA1KR150-0350

SMC CORP OF AMERICA
NCDA1KR150-0350

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #10253840
MFR #NCDA1KR150-0350
List Price$130.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1KR150-0350

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #10253840
MFR #NCDA1KR150-0350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.45/each for your price

Overview

Mfr description
NCDA1KR150-0350 TIE ROD CYLINDER
  • Medium duty cylinder, non-rotating type
  • Non rotating rod accuracy: ¹0.5°
  • Bore sizes: 1½, 2, 2½"
  • 12 mounting options available
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Stroke
    3.5 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Number of Switches
    2
  • Mounting Type
    Side Tapped
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought