Motion
NCDA1L150-2000+2000-XC10

SMC CORP OF AMERICA
NCDA1L150-2000+2000-XC10

Tie Rod Air Cylinder - 1.5000 in Bore, 20 in Stroke, Cushion Both Ends
MI ITEM #10254168
MFR #NCDA1L150-2000+2000-XC10
Price$414.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1L150-2000+2000-XC10

Tie Rod Air Cylinder - 1.5000 in Bore, 20 in Stroke, Cushion Both Ends
MI ITEM #10254168
MFR #NCDA1L150-2000+2000-XC10

Mfr description
NCDA1L150-2000+2000-XC10 TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.65/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke
    20 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Options Included
    Dual Operation/Double Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)