Motion
NCDA1L150-4000N-XB9

SMC CORP OF AMERICA
NCDA1L150-4000N-XB9

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #10254215
MFR #NCDA1L150-4000N-XB9
Price$249.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1L150-4000N-XB9

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #10254215
MFR #NCDA1L150-4000N-XB9

Mfr description
NCDA1L150-4000N-XB9 TIE ROD CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.95/each

Specifications

Dimensions

  • Stroke
    40 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Non-Cushioned
  • Mounting Type
    Foot
  • Options Included
    Low Speed
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)