Overview
Mfr description
NCDA1L200-4000N TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Stroke40 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Number of Switches2
- Mounting TypeFoot
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data