Motion
NCDA1R150-0700-X130US

SMC CORP OF AMERICA
NCDA1R150-0700-X130US

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #10255136
MFR #NCDA1R150-0700-X130US
Price$149.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1R150-0700-X130US

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
MI ITEM #10255136
MFR #NCDA1R150-0700-X130US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.55/each

Specifications

Dimensions

  • Stroke
    7 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Mounting Type
    Side Tapped
  • Number of Switches
    1
  • Options Included
    Stainless Steel Piston Rod, Tie Rod, Tie Rod Nut, Cushion Valve Needle
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCDA1R150-0700-X130US TIE ROD CYLINDER
  • XC6 stainless steel piston rod
  • XC22 fluoro-rubber seals
  • XC35 coil scraper
  • X130US stainless steel parts: piston rod, tie rod/nut, cushion valve needle
  • Double acting single rod
  • Bore sizes: 1½, 2, 2½, 3¼, 4"
  • Strokes from 1 to 73"
  • 12 mounting options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought