Motion
NCDA1R200-0400-XC6

SMC CORP OF AMERICA
NCDA1R200-0400-XC6

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #10255305
MFR #NCDA1R200-0400-XC6
Price$122.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1R200-0400-XC6

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #10255305
MFR #NCDA1R200-0400-XC6

Mfr description
NCDA1R200-0400-XC6 TIE ROD CYLINDER
  • Double acting single rod
  • Bore sizes: 1½, 2, 2½, 3¼, 4"
  • Strokes from 1 to 73"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.35/each

Specifications

Dimensions

  • Stroke
    4 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Mounting Type
    Side Tapped
  • Options Included
    Stainless Steel Piston Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)