Overview
Mfr description
NCDA1R200-3200-X142US TIE ROD CYLINDER
Specifications
- Bore Diameter2.0000 in
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data