Motion
NCDA1R600-0400

SMC CORP OF AMERICA
NCDA1R600-0400

Tie Rod Air Cylinder - 6.0000 in Bore, 4.0000 in Stroke
Mi Item #10255979
MFR #NCDA1R600-0400
Price$673.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1R600-0400

Tie Rod Air Cylinder - 6.0000 in Bore, 4.0000 in Stroke
Mi Item #10255979
MFR #NCDA1R600-0400

Mfr description
NCDA1R600-0400 TIE ROD CYLINDER
  • 5", 6" and 8" bore medium duty air cylinder
  • 11 NFPA mounting options
  • Standard with adjustable air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.60/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Stroke
    4.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MS4 Side Tapped
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)