Motion
NCDA1T325-0600-XC35

SMC CORP OF AMERICA
NCDA1T325-0600-XC35

NCA1 TIE ROD CYLINDER with 3.25 in Bore Size
MI ITEM #10256875
MFR #NCDA1T325-0600-XC35
List Price$314.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1T325-0600-XC35

NCA1 TIE ROD CYLINDER with 3.25 in Bore Size
MI ITEM #10256875
MFR #NCDA1T325-0600-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.30/each for your price

Overview

Mfr description
NCDA1T325-0600-XC35 TIE ROD CYLINDER

Specifications

  • Country of Origin
    US
  • Stroke
    6 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    With Coil Scraper
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Mounting Type
    Center Trunnion
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought