Motion
NCDA1U400-1600-XC35

SMC CORP OF AMERICA
NCDA1U400-1600-XC35

Tie Rod Air Cylinder - 4.0000 in Bore, 16.0000 in Stroke, Cushion Both Ends
MI ITEM #10257374
MFR #NCDA1U400-1600-XC35
Price$426.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1U400-1600-XC35

Tie Rod Air Cylinder - 4.0000 in Bore, 16.0000 in Stroke, Cushion Both Ends
MI ITEM #10257374
MFR #NCDA1U400-1600-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$426.55/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Stroke
    16.0000 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Trunnion
  • Options Included
    With Coil Scraper
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCDA1U400-1600-XC35 TIE ROD CYLINDER
  • Double acting single rod
  • Bore sizes: 1½, 2, 2½, 3¼, 4"
  • Strokes from 1 to 73"
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths
  • Optional rod boot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought