Motion
NCDA1WB150-0500

SMC CORP OF AMERICA
NCDA1WB150-0500

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
Mi Item #10257405
MFR #NCDA1WB150-0500
Price$155.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1WB150-0500

NCA1 TIE ROD CYLINDER with 1.5 in Bore Size
Mi Item #10257405
MFR #NCDA1WB150-0500

Mfr description
NCDA1WB150-0500 TIE ROD CYLINDER
  • Medium duty cylinder, double rod type
  • Standard with air cushion
  • Bore sizes: 1½, 2, 2½, 3¼, 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.50/each

Specifications

Dimensions

  • Stroke
    5 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Mounting Type
    Basic
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)