Motion
NCDA1X200-0400-J59WZ-XC6

SMC CORP OF AMERICA
NCDA1X200-0400-J59WZ-XC6

Tie Rod Air Cylinder - 2.0000 in Bore, 4.0000 in Stroke, Cushion Both Ends
Mi Item #10257910
MFR #NCDA1X200-0400-J59WZ-XC6
Price$316.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1X200-0400-J59WZ-XC6

Tie Rod Air Cylinder - 2.0000 in Bore, 4.0000 in Stroke, Cushion Both Ends
Mi Item #10257910
MFR #NCDA1X200-0400-J59WZ-XC6

Mfr description
NCDA1X200-0400-J59WZ-XC6 TIE ROD
  • XC6 stainless steel piston rod
  • XC22 fluoro-rubber seals
  • XC35 coil scraper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.95/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke
    4.0000 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Rear Clevis
  • Options Included
    Stainless Steel Piston Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)