Motion
NCDA1X200-0500J

SMC CORP OF AMERICA
NCDA1X200-0500J

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #10257928
MFR #NCDA1X200-0500J
Price$186.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1X200-0500J

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #10257928
MFR #NCDA1X200-0500J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.20/each

Specifications

Dimensions

  • Stroke
    5 in

Details

  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Mounting Type
    Double Rear Clevis
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCDA1X200-0500J TIE ROD CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought