Overview
Mfr description
NCDA1X250-0800-M9PWZ TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Cushion TypeCushion Both Ends
- Mounting TypeDouble Rear Clevis
- SeriesNCA1
- Stroke8 in
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data