Overview
Mfr description
NCDA1X800-2400 TIE ROD CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter8.0000 in
- Stroke24.0000 in
- SeriesNCA1
- Mounting TypeMP1 Double Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data