Motion
NCDGBA20-0100-XC37

SMC CORP OF AMERICA
NCDGBA20-0100-XC37

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #10258747
MFR #NCDGBA20-0100-XC37
List Price$64.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA20-0100-XC37

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #10258747
MFR #NCDGBA20-0100-XC37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.60/each for your price

Overview

Mfr description
NCDGBA20-0100-XC37 ROUND BODY CYLINDER
  • XC37 option has larger port orifices than standard
  • Double acting single rod
  • Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
  • Standard strokes from 1" through 12"
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    NCG
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Adjustable air cushion
  • Made to Order
    Larger throttle diameter of connecting port
  • Magnet
    Built-in
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text