Motion
9218O
Cut Resistant Glove - ANSI Cut Level Level 5, Seamless Knit
Mi Item #10260859
MFR #9218O
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - ANSI Cut Level Level 5, Seamless Knit
Mi Item #10260859
MFR #9218O

Mfr description
9218O 20" HYPERMAX SLV W/SILICONE GRIP
  • Hi Vis;Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.66/each

Specifications

Dimensions

  • Length
    20.0000 in, 508 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Tear Resistance Level
    Level 3
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Orange
  • Construction Description
    13 Gauge Seamless knit
  • Description
    9218O - Cut Resistant Arm Sleeves Orange
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Tear Resistance Level
    3
  • Features
    Hi Vis, Seamless Knit
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A5
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HyperMax HPPE Fabric
  • Manufacturer Catalog Number
    9218O
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Silicone Content
    Yes
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)