Overview
Mfr description
10-CDM2RB32-50Z 10/11/21/22-C(D)M2R,
- Clean series air cylinder
- Double acting single rod direct mount
- Bore sizes (mm): 20, 25, 32, 40
- Auto switch capable
Specifications
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data