Overview
Mfr description
10-CUJB8-10D 10/11-C(D)UJ, MINIATURE
- Miniature free mount
- Space saving compact cylinder
- Available in 6mm to 10mm bore size
- Clean room
Specifications
- Country of OriginJP
- Cylinder SeriesCUJ
- SeriesCUJ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data