Overview
Mfr description
10-CXSL32TN-100-Y7PWSAPC
- Clean specifications include 10- (relief type), 11- (vacuum suction type), and 12- (relief type with specially treated sliding parts)
- Other specifications include copper, fluorine and silicon-free + low partical generation (21- and 22-)
- Types 10-, 11- and 22- are available with ball bushing or slide bearings
- Types 12- and 21- have ball bushing bearings
Specifications
- Country of OriginJP
- BearingsBall Bushing Bearing
- Port Thread StandardNPT 1/8
- Piping TypeStandard Piping
- SeriesCXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data